PREMIUM MINI SPIRIT LEVEL 74MM-ZEBRA
714.644505
- UNSPSC 27111802
0714644505961 1
0714644505961 1
Delivery
In stock delivery from our warehouses.
Professional small spirit level with two magnetic surfaces
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 11:08 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 11:08 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 74 mm |
| Height | 34 mm |
| Width | 41 mm |
| Number of Magnets | 2 |
| Measuring Accuracy | 1 mm/m |
| Degrees Measure Accuracy | 1° |
| EAN | 4050642402751 |
Features
| Excellent readability and long service life |
| Fluorescent level liquid, highlyresistant to UV radiation |
| Milled measuring surface with strong magnets and V-shaped groove for strong hold on pipes, profiles etc |